3/4in. x 20ft Natural PEX-A Pipe for Potable Water, Pack of 15 Straight Lengths

  • Mfr # F76786

  • Zoro # G112121171


product price:  $365.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tube Color
Natural
Material
Crosslinked Polyethylene
Standards
ANSI 14
Width
0.88 in
Tube Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F76786
Zoro #
G112121171
UPC #
717510263633
Country of Origin
Spain

Dimensions

Width
0.88 in
Tube Length
20 ft

Details

Tube Color
Natural
Material
Crosslinked Polyethylene
Standards
ANSI 14

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.