Shop JONES STEPHENS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3/4in. x 300ft Natural PEX-A Pipe for Potable Water, Coil
- Mfr # F76788
- Zoro # G312127270
product price:Â
$
349.99
/ea
Key Features
Tube Color
Natural
Standards
ANSI 14
Width
29.92 in
Material
Crosslinked Polyethylene
Tube Length
300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F76788
- Zoro #
- G312127270
- UPC #
- 717510263435
- Country of Origin
- Spain
Dimensions
- Width
- 29.92 in
- Tube Length
- 300 ft
Details
- Tube Color
- Natural
- Standards
- ANSI 14
- Material
- Crosslinked Polyethylene
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.