3/4in. x 3/4in. Brass Flare x MIP Half Union

  • Mfr # F40112

  • Zoro # G412165752


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Tube Fitting Material
Brass
Tube Size
3/4 in x 3/4 in
Max. Pressure
100 psi
Basic Fitting Material
Brass
Temp. Range
150°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40112
Zoro #
G412165752
UPC #
717510401127
Country of Origin
China

Dimensions

Tube Size
3/4 in x 3/4 in

Details

Tube Fitting Material
Brass
Max. Pressure
100 psi
Basic Fitting Material
Brass
Temp. Range
150°F
Item
Flare to MIP Half Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.