3/4in. x 3in. Stainless Steel Pipe Repair Clamp

  • Mfr # R30075

  • Zoro # G912106392


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Length
3.10 in
Material
Metal
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R30075
Zoro #
G912106392
UPC #
717510750034
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.10 in

Details

Material
Metal
Color
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.