Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in. x 42in. Readycut Black Pipe

  • Mfr # 300B0742

  • Zoro # G812109837


product price: $23.79
/ea

Key Features

Material - Pipe
Steel
Overall Pipe Length
42 in
Pipe Size - Nominal
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300B0742
Zoro #
G812109837
UPC #
677706062702
Country of Origin
Viet Nam

Dimensions

Overall Pipe Length
42 in
Pipe Size - Nominal
3/4 in

Details

Material - Pipe
Steel
Item
Ready-cut pipe

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.