Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in. x Sweat Brass Insert Adapter

  • Mfr # I13036LF

  • Zoro # G712108664


product price: $8.75
/ea

Key Features

Basic Pipe Fitting Material
Brass
Standards
ANSI 372
Width
0.87 in
Length
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I13036LF
Zoro #
G712108664
UPC #
717510189339
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.87 in
Length
2.19 in

Details

Basic Pipe Fitting Material
Brass
Standards
ANSI 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.