3/8" FIP x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle

  • Mfr # S10339

  • Zoro # G7802544


product price: $9.25
/ea

Key Features

Valve Design
Angle Supply Stop Valve
Stem Material
Brass
Handle Material
Zinc Alloy
Max. Working Pressure (PSI)
100 PSI
Color
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10339
Zoro #
G7802544
UPC #
717510185973
Country of Origin
China

Dimensions

Size
3/8 in x 3/8 in
Pipe Size
3/8 in x 3/8 in

Details

Valve Design
Angle Supply Stop Valve
Stem Material
Brass
Handle Material
Zinc Alloy
Max. Working Pressure (PSI)
100 PSI
Color
Chrome Plated
Type
Quarter-Turn
Temp. Range
40°F - 160°F
Body Material
Brass
Includes
Yes
Finish
Chrome Plated
Body Style - Valves
Angle
Connection Type
FIP
Max. Pressure
100 PSI
Standards
ANSI 372-2022; ASME A112.18.1-2018; CAN 372-2022; cUPC Listed; IAPMO Listed; NSF 372-2022

Description

3/8" FIP x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle
UPC listed
Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.