
3/8 ID X 3/4 X 6 FT WALL RUBBER PIPE INSULATION, PK38 (228 FT)
Mfr # I62038
Zoro # G8618134
product price: $306.99
Free Shipping & Returns
Key Features
Temp. Range
-297°F to 220°F
Wall Thickness
3/4 in
Color
Black
For Iron Pipe Size
3/8 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I62038
Zoro #
G8618134
UPC #
717510038620
Country of Origin
United States
Dimensions
Wall Thickness
3/4 in
For Iron Pipe Size
3/8 in
Details
Temp. Range
-297°F to 220°F
Color
Black
Material
Rubber
Density
3-6 lb/cubic ft
Standards
C534
Max. Temp.
220°F
Item
Pipe Insulation
For Use With
3/8" Pipe
Description
Seamless Rubber Pipe Insulation, Flexible Closed Cell, Black w/blue ink. An Enviormenally Friendly, CFC Free, Flexible elastomeric thermal insulation. Used to retard heat gain & prevent condensation or frost formation on refridgerant lines, cold water plumbing and chilled water stystems. Retards heat flow for hot water plumbing, liquid heating, dual temperature piping and many solar systems. Use indoor, outdoor, underground. Resistance to moisture and vapor flow. Flame & Smoke Rating. CFC-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.