Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 1/2" FPT PlumBite Push On Reducing Adapter

  • Mfr # C77423LF

  • Zoro # G8649549


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Application
Potable Water
Max. Temp.
180°F
Temp. Range
40°F to 140°F
Max. Pressure
200 psi
Gasket Material
EPDM, Peroxide Cured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77423LF
Zoro #
G8649549
UPC #
717510229165
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Tube Size
3/8 in x 1/2 in

Details

Application
Potable Water
Max. Temp.
180°F
Temp. Range
40°F to 140°F
Max. Pressure
200 psi
Gasket Material
EPDM, Peroxide Cured
Material
Brass
Basic Fitting Material
Brass
Fitting Connection Type
Push
Standards
ANSI 372-2022; ASSE 1061-2020; CAN 372-2022; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2022

Description

3/8" x 1/2" FPT PlumBite Push On Reducing Adapter
• Joins copper, CPVC, PE-RT or PEX tubing
• No soldering, glue, heat or external tools required
• Max. Temp 180°F
• Max. Pressure 200 PSI
• Lead free
• NSF/ANSI 61
• NSF/ANSI 372
• NSF/ANSI 14
• ASSE 1061
• UPC and cUPC
• IAPMO Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.