
3/8in. Bronze Coupling
Mfr # B74123LF
Zoro # G412127323
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Outside Dia. (In.)
1.10 in
Basic Pipe Fitting Material
Bronze
Pipe Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Fitting Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B74123LF
Zoro #
G412127323
UPC #
717510155457
Country of Origin
Thailand
Dimensions
Outside Dia. (In.)
1.10 in
Pipe Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Details
Basic Pipe Fitting Material
Bronze
Item
Bronze Coupling
Pipe Fitting Material
Bronze
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.