Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in. Cast Iron Pipe Support Ceiling Plate, Copper Finish

  • Mfr # H82375

  • Zoro # G212176002


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Material
Steel
Width
1.20 in
Length
2.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H82375
Zoro #
G212176002
UPC #
717510823752
Country of Origin
China

Dimensions

Width
1.20 in
Length
2.70 in

Details

Material
Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.