
3/8in. Chrome Plated Compression Union
Mfr # N62006LF
Zoro # G312110517
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Tube Fitting Material
Brass
Length
1.40 in
Standards
ANSI 372-2016
Color/Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N62006LF
Zoro #
G312110517
UPC #
717510189827
Country of Origin
China
Dimensions
Length
1.40 in
Details
Tube Fitting Material
Brass
Standards
ANSI 372-2016
Color/Finish
Chrome Plated
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.