Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Compression 3/8in Compression x 48in Braided SS Dishwasher Connector, 3/8in MIP 90Deg. Elbow

  • Mfr # S04233

  • Zoro # G312109016


product price: $27.21
/ea

Key Features

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017
Overall Length
6 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04233
Zoro #
G312109016
UPC #
717510042337
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
6 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.