Zoro Homepage

3/8in Compression x 3/8in Compression x 72in Flexible Vinyl Dishwasher Connector

  • Mfr # S04430

  • Zoro # G012109927


product price: $12.39
/ea

Key Features

Material of Construction
PVC outer layer w/Polyester Braided Jacket
Overall Length
20 in
Overall Width
13 in
Color
White
Standards
ASME A112.18.6-2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04430
Zoro #
G012109927
UPC #
717510744309
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
13 in

Details

Material of Construction
PVC outer layer w/Polyester Braided Jacket
Color
White
Standards
ASME A112.18.6-2017

Description

3/8in MIP 90Deg. Elbow

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.