3/8in. F1807 x 1/2in. Male Brass PEX Sweat Adapter

  • Mfr # C76047LF

  • Zoro # G012121363


product price:  $3.45
/ea
Sold in multiples of 50 for $172.50

Key Features

Tube Fitting Material
Brass
Standards
ANSI 14-2016a; ASTM F1807-2019b; CAN 61-2021; cUPC Listed; IAPMO Listed; NSF 14-2016a
Tube Size
3/8 in x 12 in
Color
Brass
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76047LF
Zoro #
G012121363
UPC #
717510171143
Country of Origin
China

Dimensions

Tube Size
3/8 in x 12 in

Details

Tube Fitting Material
Brass
Standards
ANSI 14-2016a; ASTM F1807-2019b; CAN 61-2021; cUPC Listed; IAPMO Listed; NSF 14-2016a
Color
Brass
Max. Pressure
100 psi
Fitting Connection Type
Crimp PEX
Basic Fitting Material
Brass
Temp. Range
33°F to 180°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.