Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in. FIP Brass Gas Ball Valve

  • Mfr # B64375

  • Zoro # G912108235


product price: $10.95
/ea

Key Features

Ball Material
Chrome plated brass
Pipe Size
3/8"
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Overall Length
9.60 in
Overall Width
14.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B64375
Zoro #
G912108235
UPC #
717510643756
Country of Origin
Italy

Dimensions

Pipe Size
3/8"
Overall Length
9.60 in
Overall Width
14.90 in

Details

Ball Material
Chrome plated brass
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Forged Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.