3/8in. FIP x 3/8in. OD Comp Quarter-Turn Angle Supply Stop Valve, Oil Rubbed Bronze

  • Mfr # S4212RB

  • Zoro # G212107471


product price:  $35.29
/ea

Key Features

Body Material
Brass
Color
Oil Rubbed Bronze
Length (In.)
2.36 in
Standards
ASME A112.18.1-2018
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S4212RB
Zoro #
G212107471
UPC #
717510189681
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2.36 in

Details

Body Material
Brass
Color
Oil Rubbed Bronze
Standards
ASME A112.18.1-2018

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.