3/8in. FIP x 3/8in. OD Comp Quarter-Turn Angle Supply Stop Valve, Old World Bronze

  • Mfr # S4212WB

  • Zoro # G612107439


product price:  $35.29
/ea

Key Features

Body Material
Brass
Length (In.)
2.36 in
Color
Old World Bronze
Standards
ASME A112.18.1-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4212WB
Zoro #
G612107439
UPC #
717510189698
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2.36 in

Details

Body Material
Brass
Color
Old World Bronze
Standards
ASME A112.18.1-2018

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.