3/8in. Flare x 1/2in. FIP Gas Ball Valve, Square Head

  • Mfr # B67375

  • Zoro # G012108937


product price:  $11.25
/ea

Key Features

Ball Material
Chrome plated forged brass
Valve Structure
One piece
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Forged Brass
Overall Width
9.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67375
Zoro #
G012108937
UPC #
717510673753
Country of Origin
Italy

Dimensions

Overall Width
9.50 in
Overall Length
14.10 in

Details

Ball Material
Chrome plated forged brass
Valve Structure
One piece
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Forged Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.