Shop JONES STEPHENS
See all product information
Create Account
3/8in. Flare x 3/8in. Compression x 36in Braided Stainless Steel Texas Style Faucet Connector
Mfr # S04250
Zoro # G912110450
product price:Â $9.15
/eaKey Features
Material of Construction
Stainless Steel
Overall Width
11 in
Overall Length
20 in
Standards
ASME A112.18.6-2017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S04250
- Zoro #
- G912110450
- UPC #
- 717510042504
- Country of Origin
- China
Dimensions
- Overall Width
- 11 in
- Overall Length
- 20 in
Details
- Material of Construction
- Stainless Steel
- Standards
- ASME A112.18.6-2017
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.