
3/8in OD 1/4in ID X 12in Long, 1/2in Female Pipe Thread X 3/8in Male Pipe Thread
Mfr # G70104
Zoro # G412105819
product price:Â $9.19
/eaKey Features
Hose Length
14 in
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G70104
Zoro #
G412105819
UPC #
717510471045
Country of Origin
Korea, Republic of
Dimensions
Hose Length
14 in
Hose Outside Dia. (In.)
0.69 in
Details
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Description
Yellow Coated Corrugated SS Gas Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.