
3/8in OD 1/4in ID X 18in Long, 3/8in Female Pipe Thread X 1/2in Male Pipe Thread
Mfr # G70112
Zoro # G812105747
product price:Â $10.59
/eaKey Features
Hose Length
20 in
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G70112
Zoro #
G812105747
UPC #
717510470123
Country of Origin
China
Dimensions
Hose Length
20 in
Hose Outside Dia. (In.)
0.69 in
Details
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Description
Yellow Coated Corrugated SS Gas Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.