3/8in OD 1/4in ID X 18in Long, 3/8in Female Pipe Thread X 3/8in Female Pipe Thread

  • Mfr # G70009

  • Zoro # G512105368


product price:  $11.65
/ea

Key Features

Hose Length
20 in
Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G70009
Zoro #
G512105368
UPC #
717510470901
Country of Origin
Korea, Republic of

Dimensions

Hose Length
20 in
Hose Outside Dia. (In.)
0.69 in

Details

Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015

Description

Uncoated Corrugated SS Gas Connector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.