
3/8in OD Comp x 1/2in SWT Quarter-Turn Angle Supply Stop Valve, Cross Handle
Mfr # S4222BN
Zoro # G812107406
product price: $82.65
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Length (In.)
7.09 in
Standards
ASME A112.18.1-2018
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4222BN
Zoro #
G812107406
UPC #
717510422214
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
7.09 in
Details
Body Material
Brass
Standards
ASME A112.18.1-2018
Color
Brushed Nickel
Description
5in Extension, Escutcheon, Brushed Nickel
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.