3/8in. OD x 3/8in. Compression x 20in Vinyl Delta Style Faucet Connector

  • Mfr # S04413

  • Zoro # G412110424


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Material of Construction
PVC outer layer w/Polyester Braided Jacket
Color
White
Overall Length
12.90 in
Standards
ASME A112.18.6-2017
Overall Width
20.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04413
Zoro #
G412110424
UPC #
717510344134
Country of Origin
China

Dimensions

Overall Length
12.90 in
Overall Width
20.70 in

Details

Material of Construction
PVC outer layer w/Polyester Braided Jacket
Color
White
Standards
ASME A112.18.6-2017

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.