3/8in. OD x 3/8in. Compression x 36in Braided Stainless Steel Delta Style Faucet Connector

  • Mfr # S04244

  • Zoro # G812109400


product price:  $9.45
/ea

Key Features

Material of Construction
Stainless Steel
Overall Width
5 in
Overall Length
5.40 in
Standards
ASME A112.18.6-2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S04244
Zoro #
G812109400
UPC #
717510042443
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
5.40 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.