Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in. Wrot Copper Strap, U-Type

  • Mfr # K159470025

  • Zoro # G612122104


product price: $0.33
/ea
Sold in multiples of 24 for $7.92

Key Features

Width
9.75 in
Material
Copper
Length (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K159470025
Zoro #
G612122104
UPC #
677706470255
Country of Origin
United States

Dimensions

Width
9.75 in
Length (In.)
13 in

Details

Material
Copper

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.