3/8in. x 12in. Chrome Plated Lavatory Faucet Riser with Heavy Duty Rubber Bullnose
- Mfr # S04031
- Zoro # G212222808
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Material of Construction
Copper
Overall Length
0.72 in
Standards
ASME A112.18.1-2018
Overall Width
0.72 in
Color
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S04031
- Zoro #
- G212222808
- UPC #
- 717510043310
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 0.72 in
- Overall Width
- 0.72 in
Details
- Material of Construction
- Copper
- Standards
- ASME A112.18.1-2018
- Color
- Chrome Plated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.