
3/8in. x 1/4in. Black Iron 90Deg. Reducing Elbow, Banded
Mfr # B2350032
Zoro # G612109952
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Standards
ANSI 372-2016
Overall Pipe Length
1.50 in
Outside Dia.
1.30 in
Basic Pipe Fitting Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2350032
Zoro #
G612109952
UPC #
677706091443
Country of Origin
China
Dimensions
Overall Pipe Length
1.50 in
Outside Dia.
1.30 in
Details
Standards
ANSI 372-2016
Basic Pipe Fitting Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.