
3/8in. x 1/4in. Brass Short Forged Flare Nut
Mfr # F40013
Zoro # G612165682
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
Key Features
Tube Fitting Material
Brass
Tube Size
3/8 in x 1/4 in
Max. Pressure
100 psi
Temp. Range
150°F
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F40013
Zoro #
G612165682
UPC #
717510400137
Country of Origin
China
Dimensions
Tube Size
3/8 in x 1/4 in
Details
Tube Fitting Material
Brass
Max. Pressure
100 psi
Temp. Range
150°F
Basic Fitting Material
Brass
Item
Short Forged Flare Nut
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.