Zoro Homepage

3/8in. x 1/4in. Bronze Hex Bushing

  • Mfr # B74202LF

  • Zoro # G912121906


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Basic Pipe Fitting Material
Bronze
Outside Dia. (In.)
1.30 in
Pipe Size - Pipe Fitting
3/8 in x 1/4 in
Pipe Fitting Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74202LF
Zoro #
G912121906
UPC #
717510170771
Country of Origin
China

Dimensions

Outside Dia. (In.)
1.30 in
Pipe Size - Pipe Fitting
3/8 in x 1/4 in

Details

Basic Pipe Fitting Material
Bronze
Item
Bronze Hex Bushing
Pipe Fitting Material
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.