3/8in. x 2-1/2in. Chrome Plated Brass Pipe Nipple, 5PK

  • Mfr # N15250

  • Zoro # G112121539


product price: $96.25
/pk 5, $19.25/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Brass
Width
0.675 in
Color
Chrome Plated
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N15250
Zoro #
G112121539
UPC #
717510159905
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.675 in
Length
2.5 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.