3/8in x 20in Lavatory Supply and 3/8in x 5/8in Angle Stop Kit, Oil Rubbed Bronze

  • Mfr # S1136RB

  • Zoro # G812175559


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper
Color
Oil Rubbed Bronze
Length (In.)
20.30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1136RB
Zoro #
G812175559
UPC #
717510167238
Country of Origin
China

Dimensions

Length (In.)
20.30 in

Details

Body Material
Copper
Color
Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.