Zoro Homepage

3/8in. x 2in. Chrome Plated Brass Pipe Nipple, 5PK

  • Mfr # N15200

  • Zoro # G812121204


product price: $88.75
/pk 5, $17.75/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Width
0.675 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N15200
Zoro #
G812121204
UPC #
717510200157
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.675 in
Length
2 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.