
3/8in. x 30in. Chrome Plated Lavatory Faucet Riser with Bullnose
Mfr # S04023
Zoro # G712222841
product price:Â $12.15
/eaKey Features
Material of Construction
Copper
Standards
ASME A112.18.1-2018
Overall Width
0.63 in
Overall Length
0.63 in
Color
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S04023
Zoro #
G712222841
UPC #
717510044232
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
0.63 in
Overall Length
0.63 in
Details
Material of Construction
Copper
Standards
ASME A112.18.1-2018
Color
Chrome Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.