3/8in. x 3/8in. Brass Flare x MIP 90Deg. Elbow

  • Mfr # F40088

  • Zoro # G112165663


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Tube Fitting Material
Brass
Temp. Range
150°F
Tube Size
3/8 in x 3/8 in
Basic Fitting Material
Brass
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40088
Zoro #
G112165663
UPC #
717510400885
Country of Origin
China

Dimensions

Tube Size
3/8 in x 3/8 in

Details

Tube Fitting Material
Brass
Temp. Range
150°F
Basic Fitting Material
Brass
Max. Pressure
100 psi
Item
Flare to MIP 90° Elbow

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.