3/8in. x 3/8in. Brass Flare x MIP Branch Tee

  • Mfr # F40041

  • Zoro # G412165684


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Tube Fitting Material
Brass
Tube Size
3/8 in x 3/8 in
Basic Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40041
Zoro #
G412165684
UPC #
717510400410
Country of Origin
United States

Dimensions

Tube Size
3/8 in x 3/8 in

Details

Tube Fitting Material
Brass
Basic Fitting Material
Brass
Item
Flare to MIP Branch Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.