
3/8in. x 3/8in. Chrome Plated Compression x Female Adapter
Mfr # N66066LF
Zoro # G312110487
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Tube Fitting Material
Brass
Standards
ANSI 372-2016
Length
1.50 in
Color/Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N66066LF
Zoro #
G312110487
UPC #
717510189872
Country of Origin
China
Dimensions
Length
1.50 in
Details
Tube Fitting Material
Brass
Standards
ANSI 372-2016
Color/Finish
Chrome Plated
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.