Zoro Homepage

3/8in. x 3/8in. Chrome Plated Compression x Male Connector

  • Mfr # N68066LF

  • Zoro # G012110442


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Tube Fitting Material
Brass
Standards
ANSI 372-2016
Color/Finish
Chrome Plated
Length
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N68066LF
Zoro #
G012110442
UPC #
717510186031
Country of Origin
China

Dimensions

Length
1.20 in

Details

Tube Fitting Material
Brass
Standards
ANSI 372-2016
Color/Finish
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.