
3/8in. Yellow Brass Tee
Mfr # P10016
Zoro # G412108919
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Basic Pipe Fitting Material
Yellow Brass
Material
Brass
Pipe Size - Pipe Fitting
3/8 in
Color
Yellow
Pipe Fitting Material
Yellow Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P10016
Zoro #
G412108919
UPC #
717510100167
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/8 in
Details
Basic Pipe Fitting Material
Yellow Brass
Material
Brass
Color
Yellow
Item
Brass Tee
Pipe Fitting Material
Yellow Brass
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.