
3in. - 150# Companion Flange with A.S.M.E Drilling
Mfr # K113450650
Zoro # G112223042
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Max. Pressure (PSI)
150 PSI
Pipe Size (In.)
3 in
Color
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K113450650
Zoro #
G112223042
UPC #
677706030046
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size (In.)
3 in
Details
Material
Copper
Max. Pressure (PSI)
150 PSI
Item
Companion Flange
Color
Copper
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.