Zoro Homepage

3in. ABS Backwater Valve

  • Mfr # B05300

  • Zoro # G112105430


product price: $34.39
/ea

Key Features

Body Material
ABS
Width
6 in
Standards
ASME A 112.14.1-2003(R17)
Length
7.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B05300
Zoro #
G112105430
UPC #
717510053333
Country of Origin
United States

Dimensions

Width
6 in
Length
7.76 in

Details

Body Material
ABS
Standards
ASME A 112.14.1-2003(R17)

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.