Zoro Homepage

3in Brass Slotted Plug with 5/16in Tapped Hole

  • Mfr # P58301

  • Zoro # G112121317


product price: $17.35
/ea

Key Features

Basic Pipe Fitting Material
Brass
Pipe Size - Pipe Fitting
3 in
Material
Brass
Pipe Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P58301
Zoro #
G112121317
UPC #
717510583014
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Basic Pipe Fitting Material
Brass
Material
Brass
Item
Slotted Plug
Pipe Fitting Material
Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.