3in. Heavy Duty PVC Drain Base with 3-1/2in. Plastic Spud and 6in. Nickel Bronze Strainer

  • Mfr # D50048

  • Zoro # G812109004


product price:  $68.89
/ea

Key Features

Length (In.)
11.50 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
11.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50048
Zoro #
G812109004
UPC #
717510500486
Country of Origin
United States

Dimensions

Length (In.)
11.50 in
Width
11.70 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.