
3in No Hub Code Blue Slab Drain, 7in Pan, 5in Nickel Bronze Square Strainer
Mfr # D67044
Zoro # G412108230
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Material of Construction - Drains
Cast Iron
Size
3 in
Shape - Drains
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D67044
Zoro #
G412108230
UPC #
717510670448
Country of Origin
China
Dimensions
Size
3 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Material of Construction - Drains
Cast Iron
Shape - Drains
Square
Description
3in No Hub Code Blue Slab Drain, 7in Pan, 5in Nickel Bronze Square Strainer, Height 3-3/4in-5-1/16in
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.