3in. x 4in. ABS Closet Flange with Stainless Steel Ring and Knockout

  • Mfr # C58034

  • Zoro # G212109093


product price: $9.19
/ea

Key Features

For Use With
3" or inside 4" Schedule 40 DWV pipe
Material
ABS
Standards
ANSI 14-2012
Length
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C58034
Zoro #
G212109093
UPC #
717510580341
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in

Details

For Use With
3" or inside 4" Schedule 40 DWV pipe
Material
ABS
Standards
ANSI 14-2012
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.