Zoro Homepage

3in. x 4in. ABS Four-Way Offset Closet Flange

  • Mfr # C54343

  • Zoro # G612108733


product price: $13.49
/ea

Key Features

For Use With
3" or inside 4" Schedule 40 DWV pipe
Material
ABS
Color
Black
Length
6.70 in
Width
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54343
Zoro #
G612108733
UPC #
717510543438
Country of Origin
United States

Dimensions

Length
6.70 in
Width
6.85 in

Details

For Use With
3" or inside 4" Schedule 40 DWV pipe
Material
ABS
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.