Polished Brass Ultrafit Tank Trip Lever - Replaces 96% of All Tank Trip Levers
- Mfr # T01101
- Zoro # G312109542
product price:Â
$
12.89
/ea
Key Features
Length
10.50 in
Color
Polished Brass
Width
3 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T01101
- Zoro #
- G312109542
- UPC #
- 717510811018
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 10.50 in
- Width
- 3 in
Details
- Color
- Polished Brass
- Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.