
3in. x 4in. Heavy Duty PVC Drain Base with 3-1/2in. Plastic Spud and 5in. Chrome Plated Strainer
Mfr # D49133
Zoro # G212109598
product price:Â $59.75
/eaKey Features
Length (In.)
10.20 in
Material of Construction
PVC
Color/Finish
Chrome Plated
Width
10.50 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D49133
Zoro #
G212109598
UPC #
717510941333
Country of Origin
United States
Dimensions
Length (In.)
10.20 in
Width
10.50 in
Details
Material of Construction
PVC
Color/Finish
Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.