Shop JONES STEPHENS
See all product information
3inX4in PVC Pipe Fit Base Cleanout with 3-1/2in Plastic Spud and 6in Nickel Bronze Cover with Ring
Mfr # C59016
Zoro # G712122097
product price:Â $68.45
/eaKey Features
Length (In.)
7.30 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
7.50 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C59016
Zoro #
G712122097
UPC #
717510590166
Country of Origin
China
Dimensions
Length (In.)
7.30 in
Width
7.50 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.